Beli sprocket 60 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI Power Lock AS Series
    Mulai

    Rp849.900

    TSUBAKI Power Lock AS Series
    Deskripsi:
    P and P' represent the average contact pressure applied to the shaft and hub respectively. These values may vary from -20% to +40%, depending on the amount of friction applied to the bolts. Transmissible torque Mt and transmissible thrust Pax are calculated from the minimum allowable contact pressure.
  2. Tsubakimoto Chain Power-Lock AS Series
    Mulai

    Rp1.599.900

    Tsubakimoto Chain Power-Lock AS Series
    atribut:
    • Operating Temperature Range (°C): -30~+200
  3. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  4. Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-D4 Series
    Mulai

    Rp259.900

    Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-D4 Series
    atribut:
    • Material: Body: Steel, Screw: SCM435
  5. Martin Power Lock TYPE FA2
    Mulai

    Rp859.900

    Martin Power Lock TYPE FA2
    atribut:
    • Type: Type FA2
  6. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  7. INGCO Lithium-Ion Angle Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    INGCO Lithium-Ion Angle Grinder
    atribut:
    • Disc Diameter (mm): 100
    • Include: Cutting Disc
    • No Load Speed (rpm): 3000/6000/9000
    • Spindle Thread: M10
    • Voltage (V): 20
  8. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  9. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  10. Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-AS Series
    Mulai

    Rp779.900

    Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-AS Series
    atribut:
    • Material: Body: Steel, Screw: SCM435
  11. ALDERON Talang Air
    Mulai

    Rp10.900

    ALDERON Talang Air
    Deskripsi:
    Talang dan Pipa Hollow uPVC Alderon merupakan produk premium dari PT. Unipack Plasindo yang dikembangkan untuk memenuhi kebutuhan customer khususnya dalam menangani sistem pembuangan air hujan. Talang dan Pipa Hollow uPVC Alderon diproduksi dari bahan uPVC yang dikembangkan secara khusus untuk meningkatkan resistensi terhadap radiasi UV, serta hadir dengan inovasi desain yang unik sehingga memperkokoh dan meningkatkan kualitasnyaKEUNGGULAN & MANFAAT :-Kuat, Kokoh dan Tahan Lama-Tahan Cuaca & Korosi-Ramah Lingkungan Dapat Didaur Ulang-Desain Minimalis & InovatifAKSESORIS TAMBAHAN :-Klem Pipa Kotak-Sambungan Talang-Sambungan Pipa Kotak-Sambungan Pipa Bulat-Pengait Talang-Siku Lateral 45 derajat-Siku Lateral 90 derajat
  12. Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp9.599.900

    Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Resolution (mm): 0.001
    • Graduation (mm): 0.001
    • Accuracy (µm): ±3
    • Measuring Faces: Carbide Tipped (Spindle Only)
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  13. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  14. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
  15. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  16. Tsubakimoto Chain Power-Lock KE Series
    Mulai

    Rp1.199.900

    Tsubakimoto Chain Power-Lock KE Series
    atribut:
    • Operating Temperature Range (°C): -30~+200
  17. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
Daftar Harga sprocket 60 Terbaru October 2026
TSUBAKI Power Lock AS SeriesRp849.900
Tsubakimoto Chain Power-Lock AS SeriesRp1.599.900
SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Rp819.900
Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-D4 SeriesRp259.900
TSUBAKI Power Lock AE SeriesRp1.899.900
Martin Power Lock TYPE FA2Rp859.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
INGCO Lithium-Ion Angle GrinderRp679.900
TSUBAKI RS40 Series-Standard Drive ChainRp26.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)